Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 1 Hole, Single Knee Pedal, Silver, Hand Sink

  • Mfr # 6081-0.5

  • Zoro # G5414066


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6081-0.5
Zoro #
G5414066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Bowl Depth
6 in
Back Splash Height
9 in
Faucet Hole Dia.
7/8 in
Bowl Size
16 in x 12 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
16 in
Water Inlet Connection Size
3/8 in
Bowl Width
12 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Side Splash
no
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Number of Holes
1
Gauge
16 ga
Standards
NSF/ANSI 372, NSF 2
With Faucet / Without Faucet
With Faucet
Includes
Single Knee Pedal Valve (Bottom Mount) with 2 Nuts - Model 112L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Drain Opening
2 in
Body Material
Stainless Steel
Back Splash
Yes
Faucet Operation
Single Knee Pedal
Water Inlet Connection Type
Compression
Includes Installation Hardware
Yes
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Mounting Location - Faucet
Deck
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
6081
Sink Material
Stainless Steel
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Drainboard Location
No Drainboard
CEC Compliant
CEC Compliant
Number of Bowls
1
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
6081
Includes Hardware
Hardware Included
Number of Drainboards
0
Faucet Mounting Location
Deck
Series
Stainless Steel Hand Wash Sink

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 19 In., Overall Width 16 In., Overall Height 15 In., Bowl Size 16 In. x 12-1/2 In. x 6 In., Bowl Depth 6 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation Single Knee Pedal, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.