Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 10 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 510WF

  • Zoro # G9922482


product price: $5,175.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510WF
Zoro #
G9922482
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Side Splash
no
Mounting Type
Wall
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Manual Handle
Number of Holes
10
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Includes
(3) Strainer Assemblies with Basket - Model 1010, (4) Support Brackets, (4) Wall-Mounting Brackets - Model 1044, (5) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (5) Faucet Mounting Kits - Model SMK
Back Splash
Yes
Drain Opening
2 in
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
ADA Compliance
No
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
10
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Sink Type
Wash Station
CEC Compliant
Non CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
510WF-0.5
Water Inlet Connection Type
NPT
Series
Stainless Steel Wash-Station
Number of Bowls
1
Number of Drainboards
0
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
510WF-0.5
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
10
Drainboard Location
No Drainboard

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) 8 In., Number of Holes 10, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.