Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 10 Hole, Not Applicable, Silver, Wash Station

  • Mfr # 510W8

  • Zoro # G3709940


product price: $3,748.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510W8
Zoro #
G3709940
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Size
97 in x 16 1/2 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Length
97 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Item
Wash Station
Number of Holes
10
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Back Splash
Yes
Drain Opening
2 in
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Includes
Support Brackets, Wall-Mounting Brackets
Compliance
FDA Approved
Body Material
Stainless Steel
ADA Compliance
No
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Sink Type
Wash Station
Number of Faucet Holes
10
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Number of Drainboards
0
Number of Faucet Mounting Holes
10
Series
Stainless Steel Wash-Station
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Number of Bowls
1
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard

Description

Wash Station,100"x20"x18",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.