Zoro Homepage

Wall Mount, 12 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 512WFL-0.5

  • Zoro # G4051918


product price: $4,897.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512WFL-0.5
Zoro #
G4051918
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Size
117 in x 16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
117 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Station
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
Faucet Mounting Centers
8 in
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
ADA Compliant
Not ADA Compliant
Number of Holes
12
Body Material
Stainless Steel
Drain Opening
2 in
Includes
Faucet Mounting Kit, Support Brackets, Wall-Mounting Brackets
Sink Type
Wash Station
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Water Inlet Connection Type
NPT
Compatible Mfr. Model Number
512WFL
Number of Faucet Holes
6
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
6
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
512WFL
Number of Bowls
1
Number of Drainboards
0

Description

Wash Station,120"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.