Zoro Homepage

Wall Mount, 12 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 512WFL

  • Zoro # G9881575


product price: $5,584.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512WFL
Zoro #
G9881575
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Size
117 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
117 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Mounting Type
Wall
Gauge
16 ga
Number of Holes
12
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Side Splash
no
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Dual Manual Handle
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Body Material
Stainless Steel
Includes
(3) Strainer Assemblies with Basket - Model 1010, (4) Support Brackets, (4) Wall-Mounting Brackets - Model 1044, (6) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (6) Faucet Mounting Kits - Model SMK
Back Splash
Yes
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Sink Type
Wash Station
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
512WFL-0.5
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Number of Faucet Holes
12
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
12
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
512WFL-0.5
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Number of Bowls
1

Description

Six Person Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 12, Number of Holes 12, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.