Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 54WSL-0.5

  • Zoro # G4051699


product price: $2,006.11
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54WSL-0.5
Zoro #
G4051699
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
37 in x 16 1/2 in
Bowl Length
37 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
Side Splash
no
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes
Connecting Tubes for Valve to Spout Connection, Double Knee Pedal Valves (Bottom Mount) with 12 Nuts, Fittings Brass 0.375 in Male Compression and 0.375 in Male Npt, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, Wall-Mounting Brackets
Drain Opening
2 in
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Back Splash
Yes
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
Number of Holes
2
Faucet Operation
Dual Knee Pedal
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Wash Station
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Number of Faucet Holes
2
ADA Compliance
No
Compatible Mfr. Model Number
54WSL
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
CEC Compliant
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucet Mounting Holes
2
Compatible Manufacturer Part Number
54WSL

Description

Wash Station,40"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.