Zoro Homepage

Wall Mount, 2 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 54WSL

  • Zoro # G7498346


product price: $2,189.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54WSL
Zoro #
G7498346
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
37 in x 16 1/2 in
Back Splash Height
10 in
Bowl Length
37 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
Number of Holes
2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Mounting Type
Wall
Faucet Operation
Dual Knee Pedal
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
Drain Opening
2 in
Back Splash
Yes
Includes
(2) Connecting Tubes for Valve to Spout Connection, (2) Double Knee Pedal Valves (Bottom Mount) with 12 Nuts - Model 111L, (2) Swivel Gooseneck Spouts with Aerator - Model 2003L, (2) Wall-Mounting Brackets - Model 1044, Strainer Assembly with Basket - Model 1010
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Compatible Mfr. Model Number
54WSL-0.5
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
NPT
Number of Faucet Holes
2
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Back Splash
Back Splash Included
Sink Type
Wash Station
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
2
Compatible Manufacturer Part Number
54WSL-0.5
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Bowls
1

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 40, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 2, Bowl Single, Bowl Size (In.) 37 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 2, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.