Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Dual Manual Handle, Silver, Hand Sink

  • Mfr # 5A4F-0.5

  • Zoro # G5414011


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A4F-0.5
Zoro #
G5414011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
19 in
Overall Length
22 in
Bowl Size
19 in x 15 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
9 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
19 in
Bowl Width
15 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Mounting Type
Wall
Number of Holes
2
Faucet Operation
Dual Manual Handle
ADA Compliant
ADA Compliant
Body Material
Stainless Steel
Drain Opening
2 in
Side Splash
no
Compliance
Certified NSF Standard 2 Food Equipment
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Back Splash
Yes
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers Model 204, Wall-Mounting Bracket - Model 1040, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 372, NSF/ANSI Standard 2
Gauge
16 ga
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Mounting Location - Faucet
Deck
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Water Inlet Connection Type
NPT
CEC Compliant
CEC Compliant
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
Ligature Resistant
No
Number of Faucet Holes
2
Compatible Mfr. Model Number
544F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Number of Faucet Mounting Holes
2
Sink Type
General Purpose
Number of Drainboards
0
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
544F

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 22 In., Overall Width 19 In., Overall Height 14 In., Bowl Size 19 In. x 15-1/2 In. x 5 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation 8 OC Faucet, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In., Number of Holes 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.