Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Dual Manual Handle, Silver, Hand Sink

  • Mfr # 608F-0.5

  • Zoro # G5414048


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608F-0.5
Zoro #
G5414048
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Faucet Hole Dia.
7/8 in
Bowl Size
16 in x 12 1/2 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 in
Bowl Depth
6 in
Water Inlet Connection Size
1/2 in
Bowl Width
12 1/2 in
Bowl Length
16 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Back Splash
Yes
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Includes
4 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Side Splash
no
Body Material
Stainless Steel
Number of Holes
2
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372, NSF/ANSI Standard 2
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Deck
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
608F
Indoor/Outdoor Usage
Indoor/Outdoor
Ligature Resistant
No
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
608F
Drainboard Location
No Drainboard
Number of Bowls
1
Sink Type
General Purpose
Faucet Mounting Location
Deck
Number of Faucet Mounting Holes
2
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0

Description

Mount Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 19 In., Overall Width 16 In., Overall Height 15 In., Bowl Size 16 In. x 12-1/2 In. x 6 In., Bowl Depth 6 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation 8 OC Faucet, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In., Number of Holes 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.