Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Dual Manual Handle, Silver, Scrub Sink

  • Mfr # 531F-0.5

  • Zoro # G4052259


product price: $1,420.19
/ea
Free Shipping & Returns

Key Features

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531F-0.5
Zoro #
G4052259
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
25 in
Bowl Depth
12 1/2 in
Back Splash Height
8 in
Bowl Size
22 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Length
22 in
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Wall
Faucet Mounting Centers
8 in
Body Material
Stainless Steel
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
Standards
NSF/ANSI 372, NSF 2
Faucet Operation
Dual Manual Handle
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Drain Opening
3 1/2 in
Gauge
14 ga
Number of Holes
2
Side Splash
no
Sink Type
General Purpose
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
2
Faucet Body Material
Brass
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Deck
Compatible Mfr. Model Number
531F
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Compatible Manufacturer Part Number
531F
CEC Compliant
CEC Compliant
Series
Scrub Sinks
Number of Faucet Mounting Holes
2

Description

Scrub Sink,25"x20"x18.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.