Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Dual Manual Handle, Silver, Scrub Sink

  • Mfr # 532F-0.5

  • Zoro # G4052198


product price: $1,791.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532F-0.5
Zoro #
G4052198
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Bowl Depth
10 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Size
28 in x 16 1/2 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
1/2 in
Bowl Length
28 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
3 1/2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
Back Splash
Yes
Drain Opening
3 1/2 in
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Faucet Mounting Kit - Model SMK, Strainer Assembly with Basket, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Gauge
14 ga
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Holes
2
Faucet Operation
Dual Manual Handle
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Water Inlet Connection Type
NPT
Compatible Mfr. Model Number
532F
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Deck
Sink Type
General Purpose
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Sink Material
Stainless Steel
Number of Bowls
1
Compatible Manufacturer Part Number
532F
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
2
Series
Scrub Sinks
Faucet Mounting Location
Deck
CEC Compliant
CEC Compliant
Number of Drainboards
0

Description

Scrub Sink,31"x20"x45.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.