Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Not Applicable, Silver, Hand Sink

  • Mfr # 5048

  • Zoro # G4054410


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5048
Zoro #
G4054410
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Size
20 in x 17 in
Back Splash Height
10 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
9 in
Faucet Hole Dia.
7/8 in
Bowl Width
17 in
Bowl Length
20 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Sink
Includes
Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Mounting Type
Wall
Drain Opening
2 in
Compliance
Certified NSF Standard 2 Food Equipment
Body Material
Stainless Steel
Number of Holes
2
Back Splash
Yes
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
Side Splash
no
Gauge
16 ga
Standards
NSF 2
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Mounting Location - Faucet
Deck
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
ADA Compliance
No
Number of Faucet Holes
2
Faucet Mounting Location
Deck
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Drainboard Location
No Drainboard

Description

Hand Sink,23"x20.5"x19.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.