Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Not Applicable, Silver, Hand Sink

  • Mfr # 6088

  • Zoro # G4054270


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6088
Zoro #
G4054270
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
16 in
Overall Length
19 in
Bowl Size
16 in x 12 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Depth
6 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 in
Bowl Length
16 in
Bowl Width
12 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Sink
Includes
Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040, (2) Support Brackets with Mounting Bolts
Mounting Type
Wall
Standards
NSF 2
Body Material
Stainless Steel
Drain Opening
2 in
Compliance
Certified NSF Standard 2 Food Equipment
Side Splash
no
Number of Holes
2
Gauge
16 ga
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
Includes Installation Hardware
Yes
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Mounting Type - Sinks
Wall
ADA Compliance
No
Drainboard Location
No Drainboard
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink

Description

Hand Sink,19"x16"x15",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.