Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Not Applicable, Silver, Scrub Sink

  • Mfr # 5328

  • Zoro # G4054526


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5328
Zoro #
G4054526
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Width
20 in
Overall Length
31 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Bowl Depth
10 1/2 in
Bowl Size
28 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
28 in
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Scrub Sink
Number of Holes
2
Back Splash
Yes
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Includes
Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
Drain Opening
3 1/2 in
Gauge
14 ga
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 Food Equipment
Side Splash
no
Standards
NSF 2
Mounting Type
Wall
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Sink Type
General Purpose
Sink Material
Stainless Steel
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Not Included
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
ADA Compliance
No
Includes Hardware
Hardware Included
Number of Drainboards
0
Faucet Mounting Location
Splash
Series
Scrub Sinks
Number of Faucet Mounting Holes
2
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Drainboard Location
No Drainboard

Description

Scrub Sink,31"x20"x18.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.