Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Not Applicable, Silver, Wash Station

  • Mfr # 5A20

  • Zoro # G3709907


product price: $1,857.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
48 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A20
Zoro #
G3709907
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
48 in
Bowl Size
45 in x 16 1/2 in
Bowl Depth
5 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Length
45 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Item
Wash Station
Mounting Type
Wall
Side Splash
no
Standards
NSF 2
ADA Compliant
ADA Compliant
Drain Opening
2 in
Back Splash
Yes
Body Material
Stainless Steel
Includes
Support Brackets, Wall-Mounting Brackets
Gauge
16 ga
With Faucet / Without Faucet
Without Faucet
Compliance
FDA Approved
Number of Holes
2
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
Yes
Number of Faucet Holes
2
Sink Type
Wash Station
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
2

Description

Wash Station,48"x20"x16",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.