Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 54WAL-0.5

  • Zoro # G4051735


product price: $3,331.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54WAL-0.5
Zoro #
G4051735
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
37 in x 16 1/2 in
Bowl Length
37 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
Mounting Type
Wall
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
no
Drain Opening
2 in
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
Body Material
Stainless Steel
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket, Support Brackets, Wall-Mounting Brackets
Number of Holes
2
ADA Compliant
Not ADA Compliant
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Includes Side Splash
Side Splash Not Included
Power Source
AC Powered
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Sink Material
Stainless Steel
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Faucet
Faucet Included
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
54WAL
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Basic Power Source
AC Powered
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Number of Bowls
1
Compatible Manufacturer Part Number
54WAL

Description

Wash Station,40"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.