Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 54WBL-0.5

  • Zoro # G4051717


product price: $3,496.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54WBL-0.5
Zoro #
G4051717
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Faucet Hole Dia.
7/8 in
Bowl Size
37 in x 16 1/2 in
Back Splash Height
10 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Bowl Length
37 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Faucet Operation
Sensor
Number of Holes
2
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Mounting Type
Wall
Back Splash
Yes
Gauge
16 ga
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket, Support Brackets, Wall-Mounting Brackets
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
54WBL
Includes Installation Hardware
Yes
CEC Compliant
CEC Compliant
Power Source
Battery Powered
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Sink Type
Wash Station
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Number of Bowls
1
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
54WBL
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered

Description

Wash Station,40"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.