Wall Mount, 2 Hole, Sensor, Silver, Wash Station
Mfr # 5A2A
Zoro # G7831354
product price: $2,780.99
/ea
Free Shipping & Returns
Key Features
Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5A2A
Zoro #
G7831354
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Faucet Hole Dia.
7/8 in
Bowl Depth
5 in
Bowl Size
45 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Length
45 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in
Description
Wash Station 2-Person, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 48 In., Overall Width (In.) 20 In., Overall Height (In.) 15-1/2 In., Number of Stations 2, Bowl Single, Bowl Size (In.) 45 x 16-1/2 x 5D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 2, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant Yes, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.