Zoro Homepage

Wall Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 5A2B-0.5

  • Zoro # G4051157


product price: $3,047.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A2B-0.5
Zoro #
G4051157
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Bowl Size
45 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Depth
5 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
45 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Mounting Type
Wall
Standards
NSF 2
Body Material
Stainless Steel
ADA Compliant
ADA Compliant
Number of Holes
2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
2 in
Faucet Operation
Sensor
Gauge
16 ga
Side Splash
no
Includes
Strainer Assembly with Basket - Model 1010, Two-Person Wall Mount Wash Station - Model 5A2B, (2) Battery Powered Sensor Faucet Assemblies, (2) Mixing Check Valves - Model 201L, (2) Support Brackets, (2) Wall-Mounting Brackets - Model 1040
Back Splash
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Number of Faucet Holes
2
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
5A2B
Mounting Location - Faucet
Wall
CEC Compliant
CEC Compliant
ADA Compliance
Yes
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Power Source
Battery Powered
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Sink Type
Wash Station
Number of Bowls
1
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered
Faucet Mounting Location
Wall
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Compatible Manufacturer Part Number
5A2B

Description

Wash Station,48"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.