Zoro Homepage

Wall Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 5A2B

  • Zoro # G8037136


product price: $3,134.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A2B
Zoro #
G8037136
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Bowl Size
45 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Depth
5 in
Bowl Length
45 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
Side Splash
no
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Gauge
16 ga
Mounting Type
Wall
Number of Holes
2
Drain Opening
2 in
Standards
NSF 2
Faucet Operation
Sensor
ADA Compliant
ADA Compliant
Number of Faucet Holes
2
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
Sink Type
Wash Station
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
ADA Compliance
Yes
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
5A2B-0.5
Faucet Body Material
Brass
Power Source
Battery Powered
Compatible Manufacturer Part Number
5A2B-0.5
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered
Series
Stainless Steel Hand Wash Sink
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Number of Bowls
1

Description

Wash Station 2-Person, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 48 In., Overall Width (In.) 20 In., Overall Height (In.) 15-1/2 In., Number of Stations 2, Bowl Single, Bowl Size (In.) 45 x 16-1/2 x 5D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 2, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant Yes, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.