Wall Mount, 3 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 56WSL-0.5

  • Zoro # G4051498


product price: $2,463.25
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WSL-0.5
Zoro #
G4051498
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
57 in x 16 1/2 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
57 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Body Material
Stainless Steel
Mounting Type
Wall
Side Splash
no
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Drain Opening
2 in
Back Splash
Yes
Number of Holes
3
Includes
(2) Wall-Mounting Brackets - Model 1044, (3) Connecting Tubes for Valve to Spout Connection, (3) Double Knee Pedal Valves (Bottom Mount) with 12 Nuts - Model 111L, (3) Swivel Gooseneck Spouts with Aerator - Model 2003L, Strainer Assembly with Basket - Model 1010
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Knee Pedal
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Water Inlet Connection Type
NPT
Sink Type
Wash Station
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
ADA Compliance
No
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
3
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
56WSL
Number of Bowls
1
Number of Faucet Mounting Holes
3
Number of Drainboards
0
Compatible Manufacturer Part Number
56WSL
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash

Description

Wash Station,60"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.