Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 5A3F-0.5

  • Zoro # G5414206


product price: $2,887.54
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A3F-0.5
Zoro #
G5414206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Bowl Size
65 in x 16 1/2 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Bowl Length
65 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Standards
NSF/ANSI 372, NSF 2
Back Splash
Yes
Number of Holes
3
ADA Compliant
ADA Compliant
Drain Opening
2 in
Includes
(2) Support Brackets, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (3) Wall-Mounting Brackets - Model 1044, Strainer Assembly with Basket - Model 1010
Gauge
16 ga
Faucet Mounting Centers
8 in
Faucet Operation
Dual Manual Handle
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Side Splash
no
Mounting Type
Wall
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Sink Type
Wash Station
Mounting Location - Faucet
Deck
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
3
Water Inlet Connection Type
NPT
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
5A3F
Series
Stainless Steel Wash-Station
CEC Compliant
CEC Compliant
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
3
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Deck
Compatible Manufacturer Part Number
5A3F

Description

Wash Station, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 68 In., Overall Width 18 In., Overall Height 18 In., Bowl Size 65 In. x 16-1/2 In. x 8 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 9 In., Side Splash No, Faucet Operation 8 OC Faucet, Number of Stations 3, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers 8 In., Faucet Hole Dia. 7/8 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.