Wall Mount, 3 Hole, Not Applicable, Silver, Wash Station
Mfr # 5A30
Zoro # G3709898
product price: $2,414.99
/ea
Free Shipping & Returns
Key Features
Overall Height
16 in
Overall Width
20 in
Overall Length
68 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5A30
Zoro #
G3709898
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
16 in
Overall Width
20 in
Overall Length
68 in
Bowl Depth
5 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Size
65 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Bowl Length
65 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in
Description
Wash Station,68"x20"x16",Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.