Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Sensor, Silver, Hands-Free Wash Station

  • Mfr # 5A3A-0.5

  • Zoro # G4051120


product price: $3,973.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A3A-0.5
Zoro #
G4051120
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Depth
5 in
Faucet Hole Dia.
7/8 in
Bowl Size
65 in x 16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
65 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Hands-Free Wash Station
Standards
NSF 2
Back Splash
Yes
Number of Holes
3
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Includes
Strainer Assembly with Basket, Three-Person Wall-Mount Wash Station, (2) AC Powered Sensor Faucet Assemblies, (2) Mixing Check Valves, (2) Support Brackets, (2) Wall Mounting Brackets
ADA Compliant
ADA Compliant
Body Material
Stainless Steel
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
no
Mounting Type
Wall
Drain Opening
2 in
Compatible Mfr. Model Number
5A3A
Mounting Type - Sinks
Wall
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Number of Faucet Holes
3
Mounting Location - Faucet
Wall
CEC Compliant
CEC Compliant
Power Source
AC Powered
ADA Compliance
Yes
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Compatible Manufacturer Part Number
5A3A
Drainboard Location
No Drainboard
Faucet Mounting Location
Wall
Number of Faucet Mounting Holes
3
Number of Bowls
1
Basic Power Source
AC Powered
Includes Hardware
Hardware Included

Description

Hands-Free Wash Station,68"x20"x15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.