Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Sensor, Silver, Hands-Free Wash Station

  • Mfr # 5A3B-0.5

  • Zoro # G4051105


product price: $3,791.49
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A3B-0.5
Zoro #
G4051105
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
65 in x 16 1/2 in
Bowl Depth
5 in
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
65 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Hands-Free Wash Station
Number of Holes
3
Drain Opening
2 in
Standards
NSF 2
Side Splash
no
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
ADA Compliant
ADA Compliant
Faucet Operation
Sensor
Body Material
Stainless Steel
Includes
Strainer Assembly with Basket, Three-Person Wall-Mount Wash Station, (2) Battery Powered Sensor Faucet Assemblies, (2) Mixing Check Valves, (2) Support Brackets, (2) Wall Mounting Brackets
Back Splash
Yes
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
Yes
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Number of Faucet Holes
3
Includes Installation Hardware
Yes
Power Source
Battery Powered
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Mounting Location - Faucet
Wall
Includes Faucet
Faucet Included
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Basic Power Source
Battery Powered
Number of Faucet Mounting Holes
3
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Wall
Drainboard Location
No Drainboard

Description

Wash Station, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Stainless Steel, Overall Length 68 In., Overall Width 20 In., Overall Height 17 In., Bowl Size 65 In. x 16-1/2 In. x 5 In., Bowl Depth 5 In., ADA Compliant Yes, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 7 In., Side Splash No, Faucet Operation Battery Sensor, Number of Stations 3, Drain Opening 2 In., Finish Satin, Gauge 16, Faucet Hole Dia. 7/8 In., Number of Holes 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.