Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56WAL-0.5

  • Zoro # G4051559


product price: $5,005.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WAL-0.5
Zoro #
G4051559
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
57 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
57 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Back Splash
Yes
Mounting Type
Wall
Body Material
Stainless Steel
Drain Opening
2 in
Side Splash
no
Faucet Operation
Sensor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Holes
3
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, (3) AC Powered Sensor Faucet Assemblies, (3) Mixing Check Valves - Model 201L, Strainer Assembly with Basket - Model 1010
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Sink Type
Wash Station
CEC Compliant
CEC Compliant
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
ADA Compliance
No
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Number of Faucet Holes
3
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Compatible Mfr. Model Number
56WAL
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Power Source
AC Powered
Includes Side Splash
Side Splash Not Included
Series
Stainless Steel Wash-Station
Number of Bowls
1
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
3
Compatible Manufacturer Part Number
56WAL
Drainboard Location
No Drainboard
Number of Drainboards
0
Basic Power Source
AC Powered

Description

Wash Station,60"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.