Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56WBL

  • Zoro # G8345443


product price: $4,307.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WBL
Zoro #
G8345443
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Size
57 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Bowl Length
57 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Faucet Operation
Sensor
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, (3) Battery Powered Sensor Faucet Assemblies, (3) Mixing Check Valves - Model 201L, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Drain Opening
2 in
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Holes
3
Side Splash
no
Mounting Type
Wall
Sink Material
Stainless Steel
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
56WBL-0.5
Power Source
Battery Powered
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
3
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
CEC Compliant
Non CEC Compliant
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
3
Compatible Manufacturer Part Number
56WBL-0.5
Number of Bowls
1
Basic Power Source
Battery Powered
Number of Drainboards
0
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 3, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.