Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 5A3A

  • Zoro # G0262538


product price: $3,973.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A3A
Zoro #
G0262538
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Depth
5 in
Bowl Size
65 in x 16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
65 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Drain Opening
2 in
Faucet Operation
Sensor
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
Body Material
Stainless Steel
Standards
NSF 2
Number of Holes
3
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Mounting Type
Wall
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Side Splash
no
Sink Material
Stainless Steel
Number of Faucet Holes
3
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Sink Type
Wash Station
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
ADA Compliance
Yes
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
5A3A-0.5
Power Source
AC Powered
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Number of Bowls
1
Series
Scrub Sinks
Faucet Mounting Location
Splash
Number of Drainboards
0
Basic Power Source
AC Powered
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
3
Compatible Manufacturer Part Number
5A3A-0.5

Description

Wash Station,68"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.