Zoro Homepage

Wall Mount, 3 Hole, Single Knee Pedal, Silver, Wash Station

  • Mfr # 56W1-0.5

  • Zoro # G4051577


product price: $3,003.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56W1-0.5
Zoro #
G4051577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Number of Holes
3
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Faucet Operation
Single Knee Pedal
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Mounting Type
Wall
Back Splash
Yes
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, (3) Connecting Tubes for Valve, (3) Single Knee Pedal Valves (Bottom Mount) with 2 Nuts - Model 112L, (3) Swivel Gooseneck Spouts with Aerator - Model 2003L, Strainer Assembly with Basket - Model 1010
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Location - Faucet
Splash
ADA Compliance
No
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Faucet Body Material
Brass
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
56W1
Number of Faucet Holes
3
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
CEC Compliant
CEC Compliant
Sink Type
Wash Station
Number of Drainboards
0
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
3
Drainboard Location
No Drainboard
Number of Bowls
1
Compatible Manufacturer Part Number
56W1
Faucet Mounting Location
Splash

Description

Wash Station,60"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.