Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 58WSL-0.5

  • Zoro # G4051297


product price: $3,833.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58WSL-0.5
Zoro #
G4051297
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Back Splash Height
10 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
77 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
77 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Drain Opening
2 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Knee Pedal
Side Splash
no
Mounting Type
Wall
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Gauge
16 ga
Number of Holes
4
Includes
(2) Strainer Assemblies with Basket - Model 1010, (3) Wall-Mounting Brackets - Model 1044, (4) Connecting Tubes for Valve to Spout Connection, (4) Double Knee Pedal Valves (Bottom Mount) with 12 Nuts - Model 111L, (4) Swivel Gooseneck Spouts with Aerator - Model 2003L
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
58WSL
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
NPT
Number of Faucet Holes
4
Sink Type
Wash Station
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
58WSL
Number of Drainboards
0
Number of Bowls
1
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash

Description

Wash Station,80"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.