Zoro Homepage

Wall Mount, 4 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 54WFL-0.5

  • Zoro # G4051778


product price: $2,442.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54WFL-0.5
Zoro #
G4051778
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Size
37 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
37 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Side Splash
no
Faucet Operation
Dual Manual Handle
Body Material
Stainless Steel
Back Splash
Yes
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Strainer Assembly with Basket, Support Brackets, Wall-Mounting Brackets
Drain Opening
2 in
Number of Holes
4
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
Wash Station
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Number of Faucet Holes
4
Faucet Body Material
Brass
ADA Compliance
No
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Wall
Compatible Mfr. Model Number
54WFL
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
54WFL
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
4
Includes Hardware
Hardware Included
Number of Bowls
1

Description

Wash Station,40"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.