Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 54WFL

  • Zoro # G7572293


product price: $2,108.63
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54WFL
Zoro #
G7572293
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
40 in
Bowl Size
37 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Water Inlet Connection Size
1/2 in
Bowl Length
37 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
Number of Holes
4
Mounting Type
Wall
Side Splash
no
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Includes
(2) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (2) Faucet Mounting Kits - Model SMK, (2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, Strainer Assembly with Basket - Model 1010
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Body Material
Stainless Steel
Faucet Operation
Dual Manual Handle
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Water Inlet Connection Type
NPT
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
54WFL-0.5
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Sink Type
Wash Station
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
4
Number of Drainboards
0
Includes Hardware
Hardware Included
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
54WFL-0.5
Faucet Mounting Location
Splash
Series
Stainless Steel Wash-Station
Number of Bowls
1

Description

Two Person Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 40, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 2, Bowl Single, Bowl Size (In.) 37 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 4, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.