Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 5A2F-0.5

  • Zoro # G4051139


product price: $2,239.00
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A2F-0.5
Zoro #
G4051139
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Size
45 in x 16 1/2 in
Bowl Depth
5 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
45 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Drain Opening
2 in
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
4
Includes
Strainer Assembly with Basket - Model 1010, Two-Person Wall Mount Wash Station - Model 5A2F, (2) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Wall
Body Material
Stainless Steel
Gauge
16 ga
Side Splash
no
ADA Compliant
ADA Compliant
Faucet Operation
Dual Manual Handle
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Installation Hardware
Yes
Sink Type
Wash Station
Compatible Mfr. Model Number
5A2F
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
Mounting Location - Faucet
Wall
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
ADA Compliance
Yes
Includes Back Splash
Back Splash Included
CEC Compliant
CEC Compliant
Compatible Manufacturer Part Number
5A2F
Drainboard Location
No Drainboard
Number of Drainboards
0
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
4
Series
Stainless Steel Wash-Station
Number of Bowls
1
Faucet Mounting Location
Wall

Description

Wash Station,48"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.