Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 5A2F

  • Zoro # G3709925


product price: $2,443.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A2F
Zoro #
G3709925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
48 in
Bowl Depth
5 in
Bowl Size
45 in x 16 1/2 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Bowl Length
45 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
(2) 8 in OC Splash Mount Faucets with 10 in Swivel Spout and 4 in Wing Levers - Model 204L, (2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, Strainer Assembly with Basket - Model 1010
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Manual Handle
ADA Compliant
ADA Compliant
Drain Opening
2 in
Mounting Type
Wall
Faucet Mounting Centers
8 in
Back Splash
Yes
Gauge
16 ga
Body Material
Stainless Steel
Compliance
FDA Approved
Number of Holes
4
Side Splash
no
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Water Inlet Connection Type
MNPT
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
ADA Compliance
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
5A2F-0.5
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Sink Type
Wash Station
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
Compatible Manufacturer Part Number
5A2F-0.5
Number of Bowls
1
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
4
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash

Description

Wash Station,48"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.