Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58WAL-0.5

  • Zoro # G4051358


product price: $5,646.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58WAL-0.5
Zoro #
G4051358
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
77 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Bowl Length
77 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes
AC Powered Sensor Faucet Assembly, Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Number of Holes
4
With Faucet / Without Faucet
With Faucet
Side Splash
no
Mounting Type
Wall
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Drain Opening
2 in
Faucet Operation
Sensor
Gauge
16 ga
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Power Source
AC Powered
Number of Faucet Holes
4
Sink Type
Wash Station
Water Inlet Connection Type
Compression
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
58WAL
Faucet Body Material
Brass
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Basic Power Source
AC Powered
Includes Hardware
Hardware Included
Number of Bowls
1
Compatible Manufacturer Part Number
58WAL
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Wash-Station

Description

Wash Station,80"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.