Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58WAL

  • Zoro # G9881645


product price: $5,014.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58WAL
Zoro #
G9881645
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
80 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
80 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Drain Opening
2 in
Back Splash
Yes
Mounting Type
Wall
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Side Splash
no
Number of Holes
4
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
4
Includes Back Splash
Back Splash Included
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Compatible Mfr. Model Number
58WAL-0.5
Mounting Location - Faucet
Splash
Sink Type
Wash Station
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Power Source
AC Powered
Number of Bowls
1
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Compatible Manufacturer Part Number
58WAL-0.5
Number of Drainboards
0
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Basic Power Source
AC Powered
Includes Hardware
Hardware Included

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.