Zoro Homepage

Wall Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58WBL-0.5

  • Zoro # G4051330


product price: $5,592.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58WBL-0.5
Zoro #
G4051330
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Bowl Size
77 in x 16 1/2 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Length
77 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Body Material
Stainless Steel
Gauge
16 ga
Back Splash
Yes
Number of Holes
4
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Includes
Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
Faucet Operation
Sensor
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Sink Material
Stainless Steel
Power Source
Battery Powered
CEC Compliant
CEC Compliant
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Sink Type
Wash Station
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
4
Compatible Mfr. Model Number
58WBL
Mounting Type - Sinks
Wall
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Number of Faucet Mounting Holes
4
Basic Power Source
Battery Powered
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
58WBL

Description

Wash Station,80"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.