Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58WBL

  • Zoro # G9881636


product price: $5,228.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58WBL
Zoro #
G9881636
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
80 in
Bowl Size
77 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Drain Opening
2 in
Side Splash
no
Back Splash
Yes
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Holes
4
Gauge
16 ga
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Mounting Type
Wall
Faucet Operation
Sensor
Includes
Four-Person Wall-Mount Wash Station - Model 58WAL or 58WBL, (2) Strainer Assemblies with Basket - Model 1010, (2) Support Brackets, (3) Wall-Mounting Brackets - Model 1044, (4) AC or Battery Powered Sensor Faucet Assemblies, (4) Mixing Check Valves
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
CEC Compliant
Non CEC Compliant
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
ADA Compliance
No
Power Source
Battery Powered
Mounting Location - Faucet
Wall
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
58WBL-0.5
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Number of Bowls
1
Faucet Mounting Location
Wall
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
4
Compatible Manufacturer Part Number
58WBL-0.5
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.