Wall Mount, 5 Hole, Dual Knee Pedal, Silver, Hands-Free Wash Station

  • Mfr # 510WS-0.5

  • Zoro # G4051997


product price:  $4,551.31
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510WS-0.5
Zoro #
G4051997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Back Splash Height
10 in
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Length
97 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
0.5 gpm
Item
Hands-Free Wash Station
Faucet Operation
Dual Knee Pedal
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
5
Includes
Connecting Tubes for Valve to Spout Connection, Support Brackets, Wall-Mounting Brackets
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Body Material
Stainless Steel
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Number of Faucet Holes
5
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Compatible Mfr. Model Number
510WS
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Wash Station
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Number of Drainboards
0
Compatible Manufacturer Part Number
510WS
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
5
Series
Stainless Steel Wash-Station
Includes Hardware
Hardware Included
Number of Bowls
1

Description

Hands-Free Wash Station,100"x20"x18"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.