Zoro Homepage

Wall Mount, 5 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 510WS

  • Zoro # G9922491


product price: $5,267.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510WS
Zoro #
G9922491
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Size
97 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
97 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Includes
Five-Person Wall Mount Wash Station - Model 510WS, (3) Strainer Assemblies with Basket - Model 1010, (4) Wall-Mounting Brackets, (5) Double Knee Pedal Valves (Bottom Mount) with 12 Nuts - Model 111L, (5) Swivel Gooseneck Spouts with Aerator - Model 2003L
Side Splash
no
Number of Holes
5
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Faucet Operation
Dual Knee Pedal
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Drain Opening
2 in
Mounting Type
Wall
Includes Installation Hardware
Yes
Sink Type
Wash Station
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
510WS-0.5
ADA Compliance
No
Mounting Type - Sinks
Wall
Water Inlet Connection Type
NPT
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
5
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Number of Bowls
1
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Compatible Manufacturer Part Number
510WS-0.5
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
5
Includes Hardware
Hardware Included

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.