Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 5 Hole, Sensor, Silver, Wash Station

  • Mfr # 510WA

  • Zoro # G9922473


product price: $7,753.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510WA
Zoro #
G9922473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Bowl Size
97 in x 16 1/2 in
Back Splash Height
10 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Number of Holes
5
With Faucet / Without Faucet
With Faucet
Side Splash
no
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Mounting Type
Wall
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Includes
(3) Strainer Assemblies with Basket - Model 1010, (4) Support Brackets, (4) Wall-Mounting Brackets - Model 1044, (5) AC or Battery Powered Sensor Faucet Assemblies, (5) Mixing Check Valves - Model 201L
Faucet Operation
Sensor
Drain Opening
2 in
Body Material
Stainless Steel
Gauge
16 ga
Sink Material
Stainless Steel
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
510WA-0.5
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Power Source
AC Powered
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Mounting Location - Faucet
Splash
Water Inlet Connection Type
Compression
Number of Faucet Holes
5
Compatible Manufacturer Part Number
510WA-0.5
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
5
Number of Bowls
1
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Basic Power Source
AC Powered

Description

Wash Station, 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.