Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 5 Hole, Sensor, Silver, Wash Station

  • Mfr # 510WB

  • Zoro # G9922464


product price: $7,287.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510WB
Zoro #
G9922464
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Bowl Size
97 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Bowl Length
97 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Drain Opening
2 in
Faucet Operation
Sensor
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Holes
5
Body Material
Stainless Steel
Back Splash
Yes
Side Splash
no
Includes
Five-Person Wall-Mount Wash Station - Model 510WB, (3) Strainer Assemblies with Basket - Model 1010, (4) Support Brackets, (4) Wall-Mounting Brackets - Model 1044, (5) Battery Powered Sensor Faucet Assemblies, (5) Mixing Check Valves - Model 201L
Mounting Type - Sinks
Wall
Number of Faucet Holes
5
Faucet Body Material
Brass
Mounting Location - Faucet
Wall
Includes Faucet
Faucet Included
Water Inlet Connection Type
Compression
Includes Installation Hardware
Yes
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
CEC Compliant
Non CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Power Source
Battery Powered
Compatible Mfr. Model Number
510WB-0.5
Includes Back Splash
Back Splash Included
Compatible Manufacturer Part Number
510WB-0.5
Includes Hardware
Hardware Included
Number of Bowls
1
Number of Faucet Mounting Holes
5
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered
Faucet Mounting Location
Wall

Description

Wash Station, 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.