Zoro Homepage

Wall Mount, 5 Hole, Single Knee Pedal, Silver, Wash Station

  • Mfr # 510W1

  • Zoro # G9922507


product price: $4,645.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510W1
Zoro #
G9922507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
100 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
97 in x 16 1/2 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Includes
(3) Strainer Assemblies with Basket - Model 1010, (3) Wall-Mounting Brackets - Model 1044, (4) Support Brackets with Mounting Nuts and Washer, (5) Single Knee Pedal Valves (Bottom Mount) with 2 Nuts - Model 112L, (5) Swivel Gooseneck Spouts with Aerator - Model 2003L
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Knee Pedal
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Mounting Type
Wall
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
5
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Drain Opening
2 in
Number of Faucet Holes
5
Compatible Mfr. Model Number
510W1-0.5
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Faucet Body Material
Brass
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Sink Type
Wash Station
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Wall
Includes Installation Hardware
Yes
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
5
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Compatible Manufacturer Part Number
510W1-0.5
Includes Hardware
Hardware Included

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.