Wall Mount, 6 Hole, Dual Knee Pedal, Silver, Hands-Free Wash Station

  • Mfr # 512WSL-0.5

  • Zoro # G4051890


product price:  $5,003.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
512WSL-0.5
Zoro #
G4051890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
117 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Bowl Length
117 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Hands-Free Wash Station
Faucet Operation
Dual Knee Pedal
Number of Holes
6
Body Material
Stainless Steel
Mounting Type
Wall
Drain Opening
2 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
Side Splash
no
ADA Compliant
Not ADA Compliant
Includes
Connecting Tubes for Valve to Spout Connection, Support Brackets, Wall-Mounting Brackets
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
ADA Compliance
No
Number of Faucet Holes
6
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Sink Material
Stainless Steel
Sink Type
Wash Station
Includes Installation Hardware
Yes
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
512WSL
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Water Inlet Connection Type
NPT
Compatible Manufacturer Part Number
512WSL
Number of Faucet Mounting Holes
6
Number of Bowls
1
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Number of Drainboards
0

Description

Hands-Free Wash Station,120"x20"x18"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.