Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 6 Hole, Dual Knee Pedal, Silver, Wash Station

  • Mfr # 512WSL

  • Zoro # G9881584


product price: $4,969.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512WSL
Zoro #
G9881584
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
117 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Length
117 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
(3) Strainer Assemblies with Basket - Model 1010, (4) Wall-Mounting Brackets - Model 1044, (6) Connecting Tubes for Valve to Spout Connecti, (6) Double Knee Pedal Valves (Bottom Mount) with 12 Nuts Model 111L, (6) Swivel Gooseneck Spout with Aerator Model 2003L
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
6
Gauge
16 ga
Side Splash
no
ADA Compliant
Not ADA Compliant
Mounting Type
Wall
Body Material
Stainless Steel
Back Splash
Yes
Faucet Operation
Dual Knee Pedal
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Faucet Body Material
Brass
Includes Installation Hardware
Yes
ADA Compliance
No
Number of Faucet Holes
6
Sink Type
Wash Station
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
512WSL-0.5
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Includes Side Splash
Side Splash Not Included
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Splash
Number of Faucet Mounting Holes
6
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
512WSL-0.5
Includes Hardware
Hardware Included
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Number of Bowls
1
Faucet Mounting Location
Splash

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 18, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 6, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.