Zoro Homepage

Wall Mount, 6 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 56WFL-0.5

  • Zoro # G4051516


product price: $3,510.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WFL-0.5
Zoro #
G4051516
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
57 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
6
Body Material
Stainless Steel
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (3) Faucet Mounting Kits - Model SMK, Strainer Assembly with Basket - Model 1010
Drain Opening
2 in
Back Splash
Yes
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Manual Handle
Mounting Type
Wall
Gauge
16 ga
Includes Drain Pipe
Drain Pipe Not Included
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Number of Faucet Holes
6
Includes Side Splash
Side Splash Not Included
CEC Compliant
CEC Compliant
Water Inlet Connection Type
NPT
Includes Basket Strainer
Basket Strainer Included
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
56WFL
Mounting Location - Faucet
Splash
ADA Compliance
No
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Number of Bowls
1
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
6
Number of Drainboards
0
Compatible Manufacturer Part Number
56WFL

Description

Wash Station,60"x20"x18",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.