Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 6 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 56WFL

  • Zoro # G7589985


product price: $2,704.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56WFL
Zoro #
G7589985
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
60 in
Manufacturers Warranty Length
1 yr
Bowl Size
57 in x 16 1/2 in
Back Splash Height
10 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Length
57 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Number of Holes
6
Gauge
16 ga
Drain Opening
2 in
Back Splash
Yes
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
(2) Support Brackets, (2) Wall-Mounting Brackets - Model 1044, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (3) Faucet Mounting Kits - Model SMK, Strainer Assembly with Basket - Model 1010
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
Faucet Operation
Dual Manual Handle
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes Back Splash
Back Splash Included
Number of Faucet Holes
6
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
56WFL-0.5
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
Non CEC Compliant
ADA Compliance
No
Sink Type
Wash Station
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
NPT
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
6
Number of Drainboards
0
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
56WFL-0.5
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Bowls
1

Description

Wash Station, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Length 60 In., Overall Width 20 In., Overall Height 18 In., Bowl Size 57 In. x 16-1/2 In., Bowl Depth 8 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10 In., Side Splash No, Faucet Operation Wrist Blade Handles, Number of Stations 3, Drain Opening 2 In., Finish Satin, Gauge 16, Faucet Mounting Centers 6 In., Faucet Hole Dia. 7/8 In., Number of Holes 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.