Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 6 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 5A3F

  • Zoro # G3709916


product price: $3,325.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A3F
Zoro #
G3709916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
20 in
Overall Length
68 in
Bowl Size
65 in x 16 1/2 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Length
65 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Number of Holes
6
Gauge
16 ga
Includes
Strainer Assembly with Basket - Model 1010, (2) Support Brackets, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (3) Wall-Mounting Brackets - Model 1044
Faucet Mounting Centers
8 in
Compliance
FDA Approved
Drain Opening
2 in
ADA Compliant
ADA Compliant
Faucet Operation
Dual Manual Handle
Side Splash
no
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Standards
NSF/ANSI 372, NSF 2
Mounting Type
Wall
Back Splash
Yes
Includes Side Splash
Side Splash Not Included
Sink Type
Wash Station
Mounting Location - Faucet
Deck
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Number of Faucet Holes
6
ADA Compliance
Yes
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
5A3F-0.5
Sink Material
Stainless Steel
Faucet Body Material
Brass
Compatible Manufacturer Part Number
5A3F-0.5
Faucet Mounting Location
Deck
Includes Hardware
Hardware Included
Number of Bowls
1
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
6
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Wash Station,68"x20"x15",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.