Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 6 Hole, Sensor, Silver, Hands-Free Wash Station

  • Mfr # 512WAL-0.5

  • Zoro # G4051951


product price: $8,940.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512WAL-0.5
Zoro #
G4051951
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
117 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Length
117 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Hands-Free Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Gauge
16 ga
Back Splash
Yes
Side Splash
no
Includes
Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Holes
6
Body Material
Stainless Steel
Faucet Operation
Sensor
ADA Compliant
Not ADA Compliant
CEC Compliant
CEC Compliant
Number of Faucet Holes
6
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
512WAL
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Power Source
AC Powered
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Drainboard Location
No Drainboard
Basic Power Source
AC Powered
Faucet Mounting Location
Splash
Number of Bowls
1
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
6
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
512WAL

Description

Hands-Free Wash Station,120"x20"x18"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.