Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount, 6 Hole, Sensor, Silver, Hands-Free Wash Station

  • Mfr # 512WBL-0.5

  • Zoro # G4051936


product price: $8,322.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512WBL-0.5
Zoro #
G4051936
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
20 in
Overall Length
120 in
Faucet Hole Dia.
7/8 in
Bowl Size
117 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Length
117 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Hands-Free Wash Station
Body Material
Stainless Steel
Number of Holes
6
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Wall
Faucet Operation
Sensor
Includes
Mixing Check Valve, Support Brackets, Wall-Mounting Brackets
Back Splash
Yes
Gauge
16 ga
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Includes Installation Hardware
Yes
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
Indoor/Outdoor Usage
Indoor/Outdoor
Power Source
Battery Powered
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
CEC Compliant
CEC Compliant
ADA Compliance
No
Number of Faucet Holes
6
Mounting Type - Sinks
Wall
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
512WBL
Sink Material
Stainless Steel
Faucet Body Material
Brass
Series
Stainless Steel Wash-Station
Basic Power Source
Battery Powered
Number of Bowls
1
Compatible Manufacturer Part Number
512WBL
Number of Faucet Mounting Holes
6
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Hands-Free Wash Station,120"x20"x18"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.